{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 190 mm | |
Length cutter | 40 mm | |
Type of product | Scissors |
Article number | 763100 190 | |
EAN / GTIN | 4045197197313 | |
Manufacturer number | 763100 190 |
This article |
Recommendations |
|
---|---|---|
Multi-purpose shears straight 190 mm
on request
In stock
5,923 pieces in stock
US $ 21.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,816 pieces in stock
US $ 28.71
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 190 | 190 |
Length cutter | 40 | 40 |
Type of product | Scissors | Scissors |