SIMPLEX soft-faced hammer, rubber composition insert, black, for Hammer head ⌀: 60mm

Article no.: 753500 60
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
116 pieces in stock

Select article variation and quantity

for Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 60 mm
Series SIMPLEX
Weight 205 g
Colour black
Quantity 1
Hardness medium hard
Material Rubber composition
Type of product Striking insert

Identification numbers & Classifications

Article number 753500 60
EAN / GTIN 4030618300991
Manufacturer number 3202.060

Description

Application:

Composite rubber insert reinforced with textile fibres, hardness approx. 93 Shore; oil-resistant and non-ageing, for gentle positioning.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart