{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SIMPLEX | |
Handle length | 260 mm | |
for head ⌀ | 30 mm | |
Weight | 65 g | |
Material | wood | |
Type of product | Handle |
Article number |
753400 30
Copy |
|
EAN / GTIN |
4030618301455
Copy |
|
Manufacturer number |
3244.030
Copy |
|
Manufacturer | Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 ACHSTETTEN, Germany, www.halder.com |