{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SIMPLEX | |
Series | SIMPLEX soft-faced hammer | |
Handle length | 310 mm | |
for head ⌀ | 50 mm | |
Weight | 130 g | |
Material | wood | |
Type of product | Handle |
Article number | 753400 50 | |
EAN / GTIN | 4030618301479 | |
Manufacturer number | 3244.050 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() SIMPLEX soft-faced hammer, spare handle 50 mm
on request
In stock
261 pieces in stock
US $ 16.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 15.17
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight | 130 | |
Manufacturer's designation | SIMPLEX | |
Handle length | 310 | 310 |
Material | wood | |
for head ⌀ | 50 | |
Series | SIMPLEX soft-faced hammer | |
Type of product | Handle | Handle |