{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SIMPLEX | |
Body ⌀ | 60 mm | |
Serie | SIMPLEX soft-faced hammer | |
Striking face ⌀ of the inserts | 60 mm | |
Weight | 975 g | |
Material of body | Cast steel | |
Type of product | Soft-faced hammer housing |
Article number | 753310 60G | |
EAN / GTIN | 4030618301325 | |
Manufacturer number | 3011.060 |