{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 165 mm | |
Blade width | 7 mm | |
Weight | 125 g | |
Type of product | Chisels |
Article number | 741100 165 | |
EAN / GTIN | 7610733226375 | |
Manufacturer number | 815.7 |