Cross-cut chisel special quality 130 mm

Article no.: 741100 130
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
34 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 130 mm
    Blade width 5 mm
    Weight 67 g
    Type of product Chisels

    Identification numbers & Classifications

    Article number 741100 130
    EAN / GTIN 7610733005789
    Manufacturer number PB 815.5

    Description

    Version:

    Fully hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering. Special quality, i.e. highest possible tip hardness (approx. 59 HRC) with exceptional toughness.

    Material:

    Chrome vanadium special alloy. Surface chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart