{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 190 mm | |
Cutting chamfer | without bevel | |
Handle | plastic coated | |
Material | Chrome vanadium steel, drop-forged and oil-hardened | |
Surface | polished | |
Head | 15° angled | |
with return spring | yes | |
for plastics | yes | |
adjustable stop screw | yes | |
Type of product | Cutting pliers |
Article number |
725500 190
Copy |
|
EAN / GTIN |
4045197166418
Copy |
|
Manufacturer number |
725500 190
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |