Side cutter for plastics, 15° angled 190 mm

Article no.: 725490 190
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,501 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Cutting chamfer: without bevel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 190 mm
Cutting chamfer without bevel
Handle plastic coated
Material Chrome vanadium steel, drop-forged and oil-hardened
Surface polished
Head 15° angled
with return spring yes
for plastics yes
adjustable stop screw yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 725490 190
EAN / GTIN 4062406245023
Manufacturer number 725490 190

Description

Version:

Cutting edges without bevel to give a flush cut with no burr. Head and joint polished, plastic coated handles, opening spring.
15° angled head.

Application:

For flush cutting of plastic sprues on mouldings (not for metal).

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart