{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 150 mm | |
Cutting chamfer | without bevel | |
Handle | plastic coated | |
Material | Chrome vanadium steel, drop-forged and oil-hardened | |
Surface | polished | |
Head | 15° angled | |
with return spring | yes | |
for plastics | yes | |
adjustable stop screw | yes | |
Type of product | Cutting pliers |
Article number | 725490 150 | |
EAN / GTIN | 4062406130633 | |
Manufacturer number | 725490 150 |