Side cutter, bright finish, with grips 160 mm

Article no.: 725245 160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,737 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    overall length 160 mm
    Cutting capacity soft wire up to ⌀ 2.8 mm
    Cutting capacity hard wire up to ⌀ 2 mm
    Handle Multi-component covering
    Manufacturing process drop forged, oil-hardened
    Material Chrome vanadium steel
    Surface bright finish
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 725245 160
    EAN / GTIN 4045197887467
    Manufacturer number 725245 160

    Description

    Version:

    Slim shape with induction hardened cutting edges (approx. 62 HRC).
    Jaws bright finished, handles with multi-component covering.

    Standard:

    DIN ISO 5749

    Material:

    Chrome vanadium steel, drop-forged and oil-hardened.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart