Side cutter, bright finish, with grips 140 mm

Article no.: 725245 140
plus VAT at the current rate Prices plus delivery costs
on request
In stock
418 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Cutting capacity soft wire up to ⌀ 2.8 mm
Cutting capacity hard wire up to ⌀ 1.8 mm
Handle Multi-component covering
Manufacturing process drop forged, oil-hardened
Material Chrome vanadium steel
Surface bright finish
Type of product Cutting pliers

Identification numbers & Classifications

Article number 725245 140
EAN / GTIN 4045197887450
Manufacturer number 725245 140

Description

Version:

Slim shape with induction hardened cutting edges (approx. 62 HRC).
Jaws bright finished, handles with multi-component covering.

Standard:

DIN ISO 5749

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart