Countersinking bit, three-flute 20,5 mm

Article no.: 676310 20,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
122 pieces in stock

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • Tool material: HSS
  • Countersink tip angle: 90
  • Standard: DIN 335 C

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 20.5 mm
Tool material HSS
Countersink tip angle 90 degrees
Number of cutting edges Z 3
Standard DIN 335 C
Manufacturer's designation 846 HSS
overall length 41 mm
Shaft length 20 mm
for bores from 3.5 mm
for countersunk screw M10
Bit hexagon shank C 6,3
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 676310 20,5
EAN / GTIN 4013288119025
Manufacturer number 05104635001

Description

Version:

1/4 inch hexagon shank to DIN 3126 C 6.3.

Advantage:

Quick and uncomplicated changes between drill, countersink, and screw bits.

Application:

Ideal for repair and assembly work in mobile situations.
For use in power drills using adapter (No. 675000675050) or in screwdriver holders (No. 676400676770).

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart