{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 12.4 mm | |
Tool material | HSS | |
Countersink tip angle | 90 degrees | |
Number of cutting edges Z | 3 | |
Norm | DIN 335 C | |
Manufacturer's designation | 846 HSS | |
overall length | 35 mm | |
Shaft length | 20 mm | |
for bores from | 2.8 mm | |
for countersunk screw | M6 | |
Bit hexagon shank | C 6,3 | |
Type of product | Stepped drill and countersink |
Article number | 676310 12,4 | |
EAN / GTIN | 4013288101471 | |
Manufacturer number | 05104633001 |