Bit for Phillips, 1/4 inch C 6.3 BiTorsion diamond-coated, Cross-head size / overall length: 3/25mm

Article no.: 675510 3/25
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
61 pieces in stock

Select article variation and quantity

Cross-head size / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 851/1 BDC PH
Standard DIN ISO 1173
Cross-head size 3
overall length 25 mm
Drive profile Screwdriver for Phillips
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675510 3/25
EAN / GTIN 4013288033994
Manufacturer number 05056404001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
BiTorsion design with tempered torsion zone to absorb peak loads = longer tool life. Optimum effect when used with BiTorsion quick-change holder No. 675030.
With additional diamond coating of the tips for low ejection forces, lower wear and extended tool life:

Application:

For Phillips cross-head screws to DIN 3128 and DIN ISO 2351-2.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit for Phillips, 1/4 inch C 6.3 BiTorsion diamond-coated, Cross-head size / overall length: 3/25mm

Bit for Phillips, 1/4 inch C 6.3 BiTorsion diamond-coated, Cross-head size / overall length: 3/25mm

on request
In stock
61 pieces in stock
US $ 3.61
plus VAT at the current rate Prices plus delivery costs
on request
In stock
961 pieces in stock
from 1  Pieces
US $ 2.12
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 1.77
plus VAT at the current rate Prices plus delivery costs
Drive profile Screwdriver for Phillips Screwdriver for Phillips
overall length 25 mm 25 mm
Manufacturer's designation 851/1 BDC PH
Cross-head size 3 3
Standard DIN ISO 1173 DIN ISO 1173
Bit hexagon shank C 6,3 C 6,3
Type of product Bit tool Bit tool

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart