Set of bits BiTorsion 30 pieces, diamond-coated

Article no.: 675797
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
58 pieces in stock 58 pieces available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Bit-Check 30 Diamond 1
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws
Number of pieces 30
Bit length 25 mm
Type of product Bit tool

Identification & Classification

Article number 675797
EAN / GTIN 4013288179814
Manufacturer number 05057431001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Content:

Bits C 6.3 (1/4 inch) set; 1 coupling shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675510 2 pcs. size 1/25; 4 pcs. size 2/25; 1 pc. size 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675530 2 pcs. size 1/25; 4 pcs. size 2/25; 1 pc. size 3/25
Bits, length 25 mm, C 6.3, for internal Torx®: Similar to No. 675550 2 pcs. size TX10; 2 pcs. size TX15; 3 pcs. size TX20; 3 pcs. size TX25; 1 pc. size TX30; 1 pc. TX40
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each size 0.8×5.5; 1.0×5.5; 1.2×6.5 mm
“Rapidaptor” adaptor: 1 pc. No. 675020 size 6.3K

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart