Bit for Torx®, 1/4 inch C 6.3 TX45

Article no.: 675340 TX45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
352 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 867/1 TORX®
Torx® profile TX45
overall length 35 mm
Drive profile Screwdriver for TORX® screws
Type of product Bit tool

Identification numbers & Classifications

Article number 675340 TX45
EAN / GTIN 4013288174611
Manufacturer number 05066325001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart