{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 867/1 TORX® | |
Torx® profile | TX15 | |
overall length | 25 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Bit tool |
Article number | 675340 TX15 | |
EAN / GTIN | 4013288030337 | |
Manufacturer number | 05066486001 |
This article |
Recommendations |
|
---|---|---|
Bit for Torx®, 1/4 inch C 6.3, Torx® profile: TX15
on request
In stock
2,013 pieces in stock
US $ 1.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,630 pieces in stock
from
1
Pieces
US $ 2.06
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 25 mm | 25 mm |
Manufacturer's designation | 867/1 TORX® | |
Bit hexagon shank | C 6,3 | |
Torx® profile | TX15 | TX15 |
Type of product | Bit tool | Bit tool |