Bit for Pozidriv, 1/4 inch C 6.3, with torsion zone 3/25 mm

Article no.: 675115 3/25
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 2.14 / Piece
  • from 10 Piece
    US $ 1.79 / Piece
on request
In stock
588 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Standard DIN ISO 1173
Cross-head size 3
overall length 25 mm
Drive profile Pozidriv screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675115 3/25
EAN / GTIN 4062406118921
Manufacturer number 675115 3/25

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
With torsion zone, toughened. The torsion zone absorbs the peaks of force when screw driving. This protects the screw profile and achieves longer tool life (apart from size TX40).

Application:

For Phillips cross-head screws to DIN 3128 and DIN ISO 2351-2.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart