Bit set with drive tool 32 pieces

Article no.: 676160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
130 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 127 mm
Width 85 mm
Height 47 mm
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws
Number of pieces 32
Drive tool Bit ratchet, 1/4 inch
Bit hexagon shank C 6,3
Packaging ABS plastic box
Type of product Bit tool

Identification numbers & Classifications

Article number 676160
EAN / GTIN 4045197635013
Manufacturer number 676160

Description

Version:

System box of virtually indestructible ABS plastic with integral hinges and snap fastener. The bits are widely spaced so that when the box is open they can be easily accessed and taken out.
Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.

Content:

Assorted bits C 6.3 (1/4 inch); 1 coupling shank; 1 adaptor; 1 bit ratchet

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675105 1 pc. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675115 2 pcs. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for hex socket: No. 675125 1 pc. size 2.5; 3; 4; 5; 6
Bits, length 25 mm, C 6.3, for internal Torx®: No. 675155 2 pcs. each size TX10; TX15; TX20; TX25; TX30; TX40
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. size 4×0.5; 5.5×1; 6.5×1.2
adapter: 1 pc. 1/4 inch square socket − 1/4 inch bit holder
Quick-release adaptor: 1 pc. No. 675050 size 6.3
Bit ratchet, 1/4 inch: 1 pc. No. 676690

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart