{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN ISO 1173 | |
Cross-head size | 3 | |
overall length | 25 mm | |
Drive profile | Screwdriver for Phillips | |
Bit hexagon shank | C 6,3 | |
Colour coding | yes | |
Type of product | Bit tool |
Article number | 675105 3/25 | |
EAN / GTIN | 4062406118099 | |
Manufacturer number | 675105 3/25 |