Bit for Phillips, 1/4 inch C 6.3, with torsion zone 1/25 mm

Article no.: 675105 1/25
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 1.95 / Piece
  • from 10 Piece
    US $ 1.63 / Piece
on request
In stock
960 pieces in stock

Select article variation and quantity

Cross-head size / overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Standard DIN ISO 1173
    Cross-head size 1
    overall length 25 mm
    Drive profile Screwdriver for Phillips
    Bit hexagon shank C 6,3
    Colour coding yes
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 675105 1/25
    EAN / GTIN 4062406118075
    Manufacturer number 675105 1/25

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
    With torsion zone, toughened. The torsion zone absorbs the peaks of force when screw driving. This protects the screw profile and achieves longer tool life (apart from size TX40).

    Application:

    For Phillips cross-head screws to DIN 3128 and DIN ISO 2351-2.

    Standard:

    DIN ISO 1173.

    Material:

    Chrome vanadium special alloy, high strength.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart