Shank with magnet / quick-change coupling, Hexagon shank: 6,3

Article no.: 675055 6,3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
500 pieces in stock 500 pieces available in 3-4 working days

Select article variation and quantity

Hexagon shank Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 60 mm
Hexagon drive D 6.3 (1/4 inch)
Machine drive E 6.3 (1/4 inch)
suitable for machine yes
Type of product Bit holder

Identification numbers & Classifications

Article number 675055 6,3
EAN / GTIN 4067263499565
Manufacturer number 675055 6,3

Description

Version:

Two-piece, i.e. shank and bit are separate. This means that in case of wear, only the relevant bit has to be replaced.
Adaptor with automatic quick-change coupling and magnet for C 6.3 and E 6.3 bits (the magnet holds the screw).
  • Holder for C 6.3 and E 6.3 bits.
  • The sleeve clicks into the open position. It locks automatically when a bit is inserted.
  • Even the smallest bits can be removed without problems, since the sleeve lifts the bit away from the magnet. → Quick change of bits, always one-handed.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart