Bit set 31 pieces 31

Article no.: 675592 31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11,584 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Hexagon socket; Screwdriver for TORX® screws; Slot-head screwdriver
    Number of pieces 31
    Colour coding no
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 675592 31
    EAN / GTIN 4067263264842
    Manufacturer number 675592 31

    Description

    Content:

    Bits C 6.3 (1/4 inch) set; 1 coupling shank.

    Content:

    Bits, length 25 mm, C 6.3, for Phillips: 1 pc. each size 1; 2; 3
    Bits, length 25 mm, C 6.3, for Pozidriv: 2 pcs. each size 1; 2; 3
    Bits, length 25 mm, C 6.3, for hex socket: 1 pc. each size 4; 5; 6
    Bits, length 25 mm, C 6.3, for internal Torx®: 3 pc. each size TX10; TX15; TX20
    2 pc. each size TX25; TX30; TX40
    Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each size 4; 5.5; 6.5
    Adapter: 1 pc. No. 675055 size 6.3

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart