Offset screwdriver for Phillips 3

Article no.: 669400 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
124 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross-head size 3
for screw ⌀ 5.3 mm - 7.2 mm
overall length 150 mm
Drive profile Screwdriver for Phillips
Type of product Screwdriver

Identification numbers & Classifications

Article number 669400 3
EAN / GTIN 7610733004355
Manufacturer number PB 605.3

Description

Version:

Two tips angled 90°. PB Swiss Tools special alloy, surface nickel-plated and chrome-plated. Black tips. Knurled shank for a secure hold in wet or oily environments. Screwdriver tips are offset at 45° to each other. For screws with Phillips cross-head.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart