Offset screwdriver for Phillips, Cross-head size: 1

Article no.: 669400 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
520 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cross-head size 1
for screw ⌀ 2.1 mm - 3 mm
overall length 100 mm
Drive profile Screwdriver for Phillips
Type of product Screwdriver

Identification numbers & Classifications

Article number 669400 1
EAN / GTIN 7610733004331
Manufacturer number PB 605.1

Description

Version:

Two tips angled 90°. PB Swiss Tools special alloy, surface nickel-plated and chrome-plated. Black tips. Knurled shank for a secure hold in wet or oily environments. Screwdriver tips are offset at 45° to each other. For screws with Phillips cross-head.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart