Electrician’s screwdriver set for Phillips, Classic fully insulated 3

Article no.: 668371 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
171 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Classic VDE
    Number of screwdrivers 3
    Standard DIN EN IEC 60900 / VDE 0682-201
    Drive profile Screwdriver for Phillips
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 668371 3
    EAN / GTIN 7610733064441
    Manufacturer number 5544.

    Description

    Version:

    Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
    Slim handle with a non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, grip is non-slip even in oily or wet hands
    Blade of PB Swiss Tools special alloy combining maximum hardness and exceptional toughness.

    Application:

    For use at voltages up to 1000 V.

    Supplied with:

    1 each screwdriver No. 668370: Size 1; 2; 3

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Electrician’s screwdriver set for Phillips, Classic fully insulated 3

    Electrician’s screwdriver set for Phillips, Classic fully insulated 3

    on request
    In stock
    171 pieces in stock
    US $ 47.52
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    31 pieces in stock
    US $ 30.15
    plus VAT at the current rate Prices plus delivery costs
    Drive profile Screwdriver for Phillips Screwdriver for Phillips
    Number of screwdrivers 3 3
    Standard DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
    Series Classic VDE
    Type of product Screwdrivers Screwdrivers

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart