Electrician’s screwdriver for Phillips, Classic fully insulated 2

Article no.: 668370 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
562 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Series Classic VDE
    Cross-head size 2
    Standard DIN EN IEC 60900 / VDE 0682-201
    for screw ⌀ 3.1 − 5.2 mm
    Blade length 100 mm
    overall length 205 mm
    Drive profile Screwdriver for Phillips
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 668370 2
    EAN / GTIN 7610733064427
    Manufacturer number 5190.2-100

    Description

    Version:

    Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
    Slim handle with a non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, grip is non-slip even in oily or wet hands
    Blade of PB Swiss Tools special alloy combining maximum hardness and exceptional toughness.

    Application:

    For use at voltages up to 1000 V.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart