{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3355 PZ | |
Cross-head size | 3 | |
Material | Stainless steel, INOX | |
for screw ⌀ | 5.3 − 7.2 mm | |
Blade length | 150 mm | |
overall length | 262 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdrivers |
Article number | 668290 3 | |
EAN / GTIN | 4013288107466 | |
Manufacturer number | 05032033001 |
This article |
Recommendations |
|
---|---|---|
“Stainless” screwdriver for Pozidriv, with stainless steel blade, Cross-head size: 3
on request
In stock
85 pieces in stock
US $ 24.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
157 pieces in stock
US $ 14.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
for screw ⌀ | 5.3 − 7.2 mm | 5.3 - 7.2 mm |
overall length | 262 mm | 270 mm |
Blade length | 150 mm | 150 mm |
Cross-head size | 3 | 3 |
Type of product | Screwdrivers | Screwdrivers |