{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3355 PZ | |
Cross-head size | 1 | |
Material | Stainless steel, INOX | |
for screw ⌀ | 2.1 − 3 mm | |
Blade length | 80 mm | |
overall length | 178 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdrivers |
Article number | 668290 1 | |
EAN / GTIN | 4013288107442 | |
Manufacturer number | 05032031001 |