Screwdriver for Phillips, long and with Kraftform handle, Cross-head size / Blade length: 2/300mm

Article no.: 668040 2/300
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
87 pieces in stock

Select article variation and quantity

Cross-head size / Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 350 PH
Cross-head size 2
Blade length 300 mm
overall length 405 mm
Blade tip black
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668040 2/300
EAN / GTIN 4013288003652
Manufacturer number 05008730001

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm. Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart