Screwdriver for Phillips, long and with Kraftform handle, Cross-head size / Blade length: 2/200mm

Article no.: 668040 2/200
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
62 pieces in stock

Select article variation and quantity

Cross-head size / Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 350 PH
Cross-head size 2
Blade length 200 mm
overall length 305 mm
Blade tip Lasertip
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668040 2/200
EAN / GTIN 4013288003645
Manufacturer number 05008725001

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm. Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart