Screwdriver for slot-head, short 6,5 mm

Article no.: 664100 6,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
511 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Series Classic
    Blade width b 6.5 mm
    Blade designation 4
    Tip thickness a 1 mm
    Blade length 30 mm
    overall length 75 mm
    Drive profile Slot-head screwdriver
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 664100 6,5
    EAN / GTIN 7610733086221
    Manufacturer number 135.4-30

    Description

    Version:

    “Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Forged parallel blade.

    Standard:

    Similar to DIN 5265B.

    Material:

    Blade of PB Swiss Tools special alloy, nickel-plated and chrome-plated; black tip.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart