{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 5.5 mm | |
Tip thickness a | 1 mm | |
Blade length | 120 mm | |
overall length | 220 mm | |
Blade tip | black | |
Drive profile | Slot-head screwdriver | |
Type of shank | round | |
Impact cap | no | |
Material | Chromium vanadium steel | |
Material of handle | 2-component Haptoprene | |
Surface | nickel-plated and chrome-plated | |
Actuation hexagon | no | |
through blade | no | |
Type of product | Screwdriver |
Article number | 660032 5,5 | |
EAN / GTIN | 4067263013464 | |
Manufacturer number | 660032 5,5 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for slot-head, with 2-component Haptoprene handle, Blade width b: 5,5mm
on request
In stock
Available in 3-4 working days
4 pieces in stock
4 pieces available in 3-4 working days
US $ 10.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,680 pieces in stock
1,680 pieces available in 3-4 working days
US $ 8.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 220 mm | 200 mm |
Blade length | 120 mm | 100 mm |
Blade width b | 5.5 mm | 5.5 mm |
Tip thickness a | 1 mm | 1 mm |
Type of product | Screwdriver | Screwdrivers |