{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | DigiTorque V2 | |
maximum torque | 50 cNm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±6 % | |
Bit socket | D 6,3 | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 127.5 mm | |
Torque range | 10 cNm - 50 cNm | |
Torque range | 0.1 Nm - 0.5 Nm | |
Resolution | 1 cNm | |
Display | digital | |
Release signalling | acoustic | |
Trigger principle | mechanical short-travel release | |
Connection format | Bit holder 1/4 inch | |
Measurement technology | mechanical | |
Torque fixed setting | no | |
Data can be recorded | no | |
Setting the trigger value | digital, adjustable | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Weight | 72 g | |
Type of product | Torque screwdriver |
Article number | 659913 50 | |
EAN / GTIN | 7610733288939 | |
Manufacturer number | 9318.M 10-50 cNm |