Torque screwdrivers with digital display, to take D 6.3 bits 200 cNm

Article no.: 659913 200
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 78.94 /pcs.
on request
In stock
34 pieces in stock

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Bit socket: D 6,3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DigiTorque V2
maximum torque 200 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Bit socket D 6,3
Test certificate Manufacturer’s test certificate
Overall length L 146.5 mm
Torque range 40 cNm - 200 cNm
Torque range 0.4 Nm - 2 Nm
Resolution 2 cNm
Display digital
Release signalling acoustic
Trigger principle mechanical short-travel release
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Torque fixed setting no
Data can be recorded no
Setting the trigger value digital, adjustable
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Weight 114 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659913 200
EAN / GTIN 7610733288946
Manufacturer number 9320.M 40-200 cNm

Description

Version:

Power grip with non-allergenic elastomer coating allows transmission of the required torque with no problems even with wet or oily hands. On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. The release torque is higher than the tightening torque (overload protection).
Torque adjustment without using tools just pull the cap and turn it. The torque setting is displayed in a window (digital display at the end of the handle). Built-in electronics with NFC interface. Battery can be replaced by the customer (button cell CR 1/3 N; 3V). Units of measure: Nm, lbfft.
Bit holder with magnet to take C 6.3 bits.

Application:

For controlled tightening of screws to a pre-set torque.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart