{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Series | 733/10 | |
Width b | 21.5 mm | |
Height h | 11 mm | |
Width across flats | 10 mm | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Material | Chrome alloy steel | |
Surface | chrome plated (non-flaking) | |
Ratchet function | no | |
Type of product | Ring plug-in head |
Article number | 657910 1-10 | |
EAN / GTIN | 4018754034352 | |
Manufacturer number | 58231010 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Open ring plug-in head 1-10 mm
on request
In stock
62 pieces in stock
US $ 78.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
US $ 62.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Width b | 21.5 | 21.2 |
Plug-in shank | 9×12 | 9×12 |
Surface | chrome plated (non-flaking) | chrome plated (non-flaking) |
Ratchet function | no | no |
Width across flats | 10 | 10 |
Pitch S | 17.5 | 17.5 |
Material | Chrome alloy steel | Chrome vanadium steel |