{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Series | 733/10 | |
Width b | 22.5 mm | |
Height h | 11 mm | |
Width across flats | 11 mm | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Material | Chrome alloy steel | |
Surface | chrome plated (non-flaking) | |
Ratchet function | no | |
Type of product | Ring plug-in head |
Article number | 657910 1-11 | |
EAN / GTIN | 4018754034369 | |
Manufacturer number | 58231011 |
This article |
Recommendations |
|
---|---|---|
Open ring plug-in head 1-11 mm
on request
In stock
42 pieces in stock
US $ 78.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 62.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Width b | 22.5 | 22.6 |
Plug-in shank | 9×12 | 9×12 |
Height h | 11 | 12 |
Width across flats | 11 | 11 |
Pitch S | 17.5 | 17.5 |
Material | Chrome alloy steel | Chrome vanadium steel |
Type of product | Ring plug-in head | Ring plug-in head |