Ring plug-in head 2-27 mm

Article no.: 657892 2-27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
123 pieces in stock

Select article variation and quantity

Type-Width across flats (mm) Unit price incl. VAT
  • Exchangeable tool: Plug-in head

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Plug-in head
Width b 42 mm
Height h 17.5 mm
Width across flats 27 mm
Pitch S 31 mm
Plug-in shank 14×18 mm
Tool with ratchet function no
Type of product Ring plug-in head

Identification numbers & Classifications

Article number 657892 2-27
EAN / GTIN 4062406278274
Manufacturer number 657892 2-27

Description

Version:

Drop-forged; all plug-in heads = Rectangular shank with spring retaining pin. This ensures a solid and secure fit of the plug-in head in the torque wrench.

Material:

Chrome vanadium steel, chrome-plated.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrench with rectangular sockets.

Note:

Please note the pitch of the plug-in head and match this to that of the adjustment tool (see test certificate/operating instructions of the torque wrench you are using). If these vary, correct the pitch!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart