{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 33 mm | |
Height h | 15 mm | |
Width across flats | 21 mm | |
Pitch S | 25 mm | |
Plug-in shank | 14×18 mm | |
Tool with ratchet function | no | |
Type of product | Ring plug-in head |
Article number | 657892 2-21 | |
EAN / GTIN | 4062406278243 | |
Manufacturer number | 657892 2-21 |