Electronic torque wrench with digital dial gauge display 12 N·m

Article no.: 655550 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 237.45 /pcs.
  • US $ 110.26 /pcs.
on request
In stock
107 pieces in stock

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±2; ±3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 12 Nm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±2 %; ±3 %
Test certificate Manufacturer’s test certificate
Overall length L 345 mm
Torque range 2.4 Nm - 12 Nm
Torque range 2 lbfft - 9 lbfft
Resolution 0.01 Nm
Weight 700 g
Square drive 1/4 inch
Display digital
Power supply Battery-powered
Number of batteries contained 1
Battery type LR3
Connection format Push-through square drive (ratchet)
Measurement technology electronic
Data can be recorded no
Display diagonal 2.8 inch
Setting the trigger value Memory pointer
Feedback displaying
Reversible reading Nm
Measurement process Torque
Adjustable trigger value non-adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 269 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 655550 12
EAN / GTIN 4045197804303
Manufacturer number 655550 12

Description

Version:

High-precision, electronic torque wrench with digital dial gauge display. Body of steel, satin chrome-plated, integral reversible ratchet with ejector. Digital display of the Nm value and battery charge status. A control switch for switching on and reset, automatic switch-off after 2 minutes.
Units of measure: Nm, lbfft.
  • Reversible ratchet with ejector.
  • Display with battery charge display.
  • One button for On / reset.
  • Mini-USB port for charging.
  • Ergonomically shaped handle.
2.8 inch TFT display with double scale (Nm-lbfft).

Function:

Actual torque can be read on the gauge whilst working; the final value is held to be read later.
Display: Peak and Track function modes.

Application:

For controlled single tightening of screws and for controlled measurements.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

Clockwise ± 2 %, anticlockwise ± 3 %.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

Mini-USB charger cable for the TFT display. Supplied in a sturdy plastic case

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart