Coin-Driver, Blade length: 45mm

Article no.: 664310 45
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
124 pieces in stock 124 pieces available in 3-4 working days

Select article variation and quantity

Blade length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SwissGrip
Blade length 45 mm
overall length 150 mm
Material of handle impact resistant polypropylene
Surface nickel-plated and chrome-plated
Type of product Screwdriver

Identification & Classification

Article number 664310 45
EAN / GTIN 7610733258895
Manufacturer number 8125.9-45

Description

Version:

Power grip with skin-friendly elastomer coating and a core of particularly tough and impact-resistant polypropylene. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated.

Application:

For unscrewing plastic screws and blanking plugs (e.g. battery compartment cover) without damaging them.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart