{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 12 Nm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±2 %; ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 345 mm | |
Torque range | 2.4 Nm - 12 Nm | |
Torque range | 2 lbfft - 9 lbfft | |
Resolution | 0.01 Nm | |
Weight | 700 g | |
Square drive | 1/4 inch | |
Display | digital | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | LR3 | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | electronic | |
Data can be recorded | no | |
Display diagonal | 2.8 inch | |
Setting the trigger value | Memory pointer | |
Feedback | displaying | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | non-adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 269 mm | |
Type of product | Torque Wrench |
Article number | 655550 12 | |
EAN / GTIN | 4045197804303 | |
Manufacturer number | 655550 12 |
This article |
Recommendations |
||
---|---|---|---|
Electronic torque wrench with digital dial gauge display 12 N·m
on request
In stock
108 pieces in stock
US $ 809.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
339 pieces in stock
US $ 573.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
US $ 1,569.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 345 | 216 | 370 |
Weight | 700 | 650 | 735 |
maximum torque | 12 | 12 | 12 |
Measurement process | Torque | Torque | Torque ;Rotation angle |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 |
Adjustable trigger value | non-adjustable | adjustable | adjustable |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench |