{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 850 Nm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±1 % | |
Interface | Digimatic interface | |
Test certificate | Manufacturer’s test certificate | |
Serie | CTB2-G | |
Overall length L | 1,565 mm | |
Torque range | 170 Nm - 850 Nm | |
Resolution | 1 Nm | |
Weight | 5,140 g | |
Square drive | 1 inch | |
Display | digital | |
Release signalling | optisk; akustisk | |
Trigger principle | Electromechanical trigger | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | LR3 | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | electronic | |
Data can be recorded | yes | |
Setting the trigger value | digital, adjustable | |
Feedback | displaying | |
Reversible reading | Nm; lbfft; lbfin | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Norm | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 1,398 mm | |
Type of product | Torque Wrench |
Article number | 655360 850 | |
EAN / GTIN | 2050001023186 | |
Manufacturer number | CTB850N2X32D-G |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Electronic torque testing wrench 850 N·m
on request
Available in 6-8 weeks
0 pieces in stock
US $ 3,333.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
US $ 2,962.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 2,962.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Direction of tightening | For right- and left-hand tightening | For right and left-hand tightening | For right and left-hand tightening |
maximum torque | 850 | 850 | 850 |
Torque measuring accuracy | ±1 | ±2 ;± 3 | ±2 ;±3 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Measurement technology | electronic | electronic | electronic |
Feedback | displaying | displaying | displaying |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench |