Electronic torque testing wrench 100 N·m

Article no.: 655360 100
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 110.26 /pcs.
  • US $ 237.45 /pcs.
on request
Available in 6-8 weeks
0 pieces in stock

Product details

Technical Data

maximum torque 100 Nm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±1 %
Interface Digimatic interface
Test certificate Manufacturer’s test certificate
Series CTB2-G
Overall length L 450 mm
Torque range 20 Nm - 100 Nm
Resolution 0.1 Nm
Weight 630 g
Square drive 1/2 inch
Display digital
Release signalling optisk; akustisk
Trigger principle Electromechanical trigger
Power supply Battery-powered
Number of batteries contained 1
Battery type LR3
Connection format Push-through square drive (ratchet)
Measurement technology electronic
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback displaying
Reversible reading Nm; lbfft; lbfin
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 363 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 655360 100
EAN / GTIN 2050001023148
Manufacturer number CTB100N2X15D-G

Description

Version:

Sturdy test wrench with exchangeable ratchet and compact display and control unit. Visual and acoustic signal indicates achievement of the set torque visually and audibly. For right-hand and left-hand threads.
Memory: 999 measured value pairs.
Power supply: NiMH rechargeable battery, operates 20 hours on a charge, charging time 3.5 hours.
Units of measure: Nm, lbfft, lbfin, kgf·cm.

Application:

For quick checking of screw connections.
The screw connection is further rotated by a defined angle. The final torque required (TW) is used to automatically calculate and display the initial tightening torque (TA equivalent to TB) for the fastening.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

Battery charger, instruction manual in German and English.

Optional extras:

Data cable No. 655265 (from RS232C to USB).

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    maximum torque (N·m) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart