{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 500 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 %; ±3 % | |
Measuring accuracy rotational angle | ± 1 % | |
Measuring accuracy rotational angle | ± 1 degrees | |
Exchangeable tool | Plug-in head | |
Interface | USB interface; Bluetooth interface | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 950 mm | |
Torque range | 100 Nm - 500 Nm | |
Torque range | 74 lbfft - 367 lbfft | |
Torque range | 885 lbfin - 4,425 lbfin | |
Resolution | 0.1 Nm | |
Angular resolution | 0.1 degrees | |
Weight | 3,100 g | |
Square drive | 3/4 inch | |
Display | digital | |
Release signalling | visual; acoustic; haptisk | |
Trigger principle | Vibration motor | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 3.4 Ah | |
Nominal voltage | 3.6 V | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | electronic | |
Data can be recorded | yes | |
Display diagonal | 2.8 inch | |
Setting the trigger value | digital, adjustable | |
Feedback | displaying | |
Reversible reading | Nm; lbfft; lbfin | |
Measurement process | Torque; Angle of rotation | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 865 mm | |
Type of product | Torque Wrench |
Article number | 655013 500 | |
EAN / GTIN | 4067263290513 | |
Manufacturer number | 655013 500 |
This article |
Recommendations |
|
---|---|---|
Electronic torque wrench / rotational angle wrench 500 N·m
on request
Subsequent delivery
0 pieces in stock
US $ 2,489.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 2,489.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Reversible reading | Nm ;lbfft ;lbfin | Nm ;lbfft ;lbfin |
Data can be recorded | yes | yes |
Power supply | Rechargeable battery-powered | Mains operated |
maximum torque | 500 | 500 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Connection format | Push-through square drive (ratchet) | Push-through square drive (ratchet) |
Setting the trigger value | digital, adjustable | digital, adjustable |