IMPACT hexagon socket, 1/2 inch Surface Drive with nylon sleeve, Width across flats: 21mm

Article no.: 651220 21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
189 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 21 mm
Square drive 1/2 inch
⌀ drive output end 31 mm
Length 85 mm
Drive profile Hexagon socket Surfacedrive
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 651220 21
EAN / GTIN 4045197198907
Manufacturer number 651220 21

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
When changing wheels and tyres, it is important that the nuts or screws are tightened correctly in order to ensure safe driving. You can use a hex socket with plastic sleeve to ensure that the nuts or screws are tight enough, without damaging the rims. The socket is also suitable for impact wrenches.
The plastic sleeve protects the rims and prevents scratches or other damage that may be caused by the tool. You can therefore be sure that your vehicle is always in top condition.
The socket is an important part of any garage. Whether you are working on your vehicle yourself or are having your wheels and tyres replaced by a specialist, make sure you have this tool on hand.

Advantage:

The surface drive profile grips the bolt on the faces and protects the weaker corners. This reliably prevents the socket jamming or damaging the bolt heads.

Application:

To protect light metal bodies / rims during assembly.
Reliable protection due to projecting impact resistant plastic casing.
Quick differentiation of the sockets due to colour coding.

Material:

Chromium-molybdenum steel, manganese phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT hexagon socket, 1/2 inch Surface Drive with nylon sleeve, Width across flats: 21mm

IMPACT hexagon socket, 1/2 inch Surface Drive with nylon sleeve, Width across flats: 21mm

on request
In stock
189 pieces in stock
US $ 17.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
284 pieces in stock
US $ 6.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
143 pieces in stock
US $ 6.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
271 pieces in stock
US $ 9.15
plus VAT at the current rate Prices plus delivery costs
⌀ drive output end 31 mm 30 mm 28 mm 30 mm
Drive profile Hexagon socket Surfacedrive Hexagon socket Hexagon socket Surfacedrive Hexagon socket
Square drive 1/2 inch 1/2 inch 1/2 inch 1/2 inch
suitable for machine use yes yes yes yes
Length 85 mm 38 mm 38 mm 78 mm
Width across flats 21 mm 21 mm 21 mm 21 mm
Type of product Socket insert Socket insert Socket insert Socket insert

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart