{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Square drive | 1/2 inch | |
⌀ drive output end | 29 mm | |
Length | 85 mm | |
Drive profile | Hexagon socket Surfacedrive | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651220 19 | |
EAN / GTIN | 4045197198792 | |
Manufacturer number | 651220 19 |
This article |
Recommendations |
||
---|---|---|---|
IMPACT hexagon socket, 1/2 inch Surface Drive with nylon sleeve 19 mm
on request
In stock
114 pieces in stock
US $ 17.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,447 pieces in stock
US $ 6.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
US $ 26.73
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 29 | 26 | 29 |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive | Tri-square screwdriver |
Square drive | 1/2 | 1/2 | 1/2 |
suitable for machine use | yes | yes | yes |
Length | 85 | 38 | 130 |
Width across flats | 19 | 19 | 19 |
Type of product | Socket insert | Socket insert | Socket insert |