{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Square drive | 1/2 inch | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
⌀ drive output end | 31 mm | |
Length | 96 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 643841 19 | |
EAN / GTIN | 4007555352192 | |
Manufacturer number | 352192 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon socket, 1/2 inch, long fully insulated 19 mm
on request
In stock
13 pieces in stock
US $ 61.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,720 pieces in stock
US $ 5.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,225 pieces in stock
US $ 8.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
205 pieces in stock
US $ 25.62
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 31 mm | 26.5 mm | 26.5 mm | 31 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch |
Length | 96 mm | 38 mm | 38 mm | 59 mm |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Width across flats | 19 mm | 19 mm | 19 mm | 19 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |