{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 18 mm | |
Square drive | 1/2 inch | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
⌀ drive output end | 30 mm | |
Length | 96 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 643841 18 | |
EAN / GTIN | 4007555352185 | |
Manufacturer number | 352185 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon socket, 1/2 inch, long fully insulated 18 mm
on request
In stock
3 pieces in stock
US $ 61.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,019 pieces in stock
US $ 5.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,796 pieces in stock
US $ 8.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
234 pieces in stock
US $ 24.91
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 30 mm | 25.4 mm | 25.4 mm | 30.5 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch |
Length | 96 mm | 38 mm | 38 mm | 59 mm |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Width across flats | 18 mm | 18 mm | 18 mm | 18 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |